DESCRIPTION

Kichler Lighting Venetian Rain 60 W 2-Light Candelabra Lantern

KK49131

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Venetian Rain
Color Finish
Bronze
Color Finish Category
Bronze Tones
Glass Type
Venetian Rain
Height
25-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
Watts
120
Width
7-1/4 in

Starting at
$250.13
EACH
  • QUANTITY