DESCRIPTION

Kichler Lighting Ceiling Space 60 W 2-Light Incandescent Medium Flush Mount Ceiling Fixture

KK8209NI

Color Finish

 

SPECIFICATIONS

Collection
Ceiling Space
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster Swirl
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
9-1/4 in

Starting at
$23.4
EACH
  • QUANTITY