DESCRIPTION

  • Utilizes 3 40W (max) bulbs (included)

Kichler Lighting Olympia™ 60 W 3-Light Candelabra Light Kit

KK380000

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Olympia™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Sunset Marble
Height
9-4/5 in
Light Bulb Base Type
Candelabra E-12
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS