DESCRIPTION

Kichler Lighting Crystal Persuasion™ 60 W 5-Light Chandelier

KK42029CH

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crystal Persuasion™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Satin Etched Diffuser
Height
13-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
5
Watts
300
Width
17 in

Starting at
$398.2
EACH
  • QUANTITY