DESCRIPTION

Kichler Lighting Barcelona 60 W 6-Light Candelabra Chandelier

KK1631TZ

Color Finish

 

SPECIFICATIONS

Collection
Barcelona
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Teardrops
Height
22-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
5
Watts
300
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY