DESCRIPTION

Kichler Lighting South Hope™ 60W 1-Light Candelabra Base Incandescent Wall Mount Lantern

KK49474

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
South Hope™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched Case Opal
Height
11-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
1
Watts
60
Width
5-1/2 in

Starting at
$114.06
EACH
  • QUANTITY