DESCRIPTION

Kichler Lighting Lara™ 60W 1-Light Candelabra Incandescent Mini Pendant

KK42865

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Outside/White Mottle Inside
Height
19-1/2 in
Number Of Lights
1
Watts
60
Width
8-3/4 in

Starting at
$202.59
EACH
  • QUANTITY