DESCRIPTION

Kichler Lighting Suspension™ 60W 1-Light Candelabra Pendant

KK42016

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Suspension™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-3/4 in
Glass Type
Satin Etched Cased Opal
Height
43 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY