DESCRIPTION

Kichler Lighting Everly 60W 1-Light Medium Pendant with Bulb

KK42044

Color Finish

 

SPECIFICATIONS

Collection
Everly
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$178.09
EACH
  • QUANTITY