DESCRIPTION

Kichler Lighting Salisbury™ 60W 1-Light Outdoor Wall Lantern

KK9039

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Salisbury™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
White Linen
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$96.89
EACH
  • QUANTITY