DESCRIPTION

  • Backplate dimensions are 4 1/2" x 1"
  • Utilizes 1 60W (max) bulb (not included)

Kichler Lighting Chesapeake 60W 1-Light Outdoor Wall Sconce

KK9774

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chesapeake
Color Finish
Black
Color Finish Category
Blacks
Depth
6-1/2 in
Glass Type
Clear Beveled
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.02
EACH
  • QUANTITY

DOCUMENTS