DESCRIPTION

Kichler Lighting Leighton 60W 1-Light Wall Sconce

KK45178

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Krypton
Collection
Leighton
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
9-3/4 in
Energy Star Compliant
No
Glass Type
SatinEtched
Height
14-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
8 in

Starting at
Call for Pricing
  • QUANTITY