DESCRIPTION

Kichler Lighting Lara™ 60W 1-Light Wall Sconce

KK45362

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Clear Outside/White Mottle Inside
Height
16-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
1
Watts
60
Width
4-3/4 in

Starting at
$130.07
EACH
  • QUANTITY