DESCRIPTION

Kichler Lighting Circolo 41 in. 60W 12-Light Medium E-26 Ceiling Mount Chandelier

KK2347

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Circolo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
ClearwithSatinEtched CasedOpal
Height
41 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Material
Steel
Number Of Lights
12
UL Listed
No
Volts
120V
Watts
60
Width
44-1/2 in

Starting at
$1250.63
EACH
  • QUANTITY

DOCUMENTS