DESCRIPTION

Kichler Lighting Savannah Estates 60W 120V Candelabra Outdoor Post Mount

KK9931

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Savannah Estates
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
25 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
12-1/4 in

Starting at
$398.2
EACH
  • QUANTITY