DESCRIPTION

Kichler Lighting 60W 2-Light Bracket

KK45087PN

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Linear Textured
Height
5 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
Watts
120
Width
22 in

Starting at
$258.13
EACH
  • QUANTITY