DESCRIPTION

Kichler Lighting Freeport™ 60W 2-Light Candelabra Base Halogen Linear Bath Light

KK42091

Color Finish

 

SPECIFICATIONS

Bulb Style
Linear
Bulb Type
Halogen
Collection
Freeport™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Etched
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY