DESCRIPTION

Kichler Lighting Hayman Bay™ 60W 2-Light Candelabra Incandescent Pendant

KK43258DAW

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hayman Bay™
Color Finish
Distressed Antique White
Color Finish Category
Whites
Glass Type
Clear Seeded
Height
92 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
120
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$438.2
EACH
  • QUANTITY