DESCRIPTION

Kichler Lighting 60W 2-Light Ceiling Light Fixture

KK8653

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Stucco White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Satin Etched
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/2 in

Starting at
$23.02
EACH
  • QUANTITY