Kichler Lighting Crescent View 60W 2-Light Wall Sconce
KK45217
Color Finish
SPECIFICATIONS
- Bulb Type
- Halogen
- Collection
- Crescent View
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Glass Type
- Etched
- Height
- 12 in
- Light Bulb Base Type
- G9 Double Loop
- Lighting Direction
- Up Lighting
- Material
- Glass, Steel
- Number Of Lights
- 2
- Volts
- 120V
- Watts
- 60
- Width
- 5-7/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday