DESCRIPTION

Kichler Lighting 60W 3-Light Bath Vanity Fixture

KK623

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Height
4-1/2 in
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
180
Width
18 in

Starting at
$18.0
EACH
  • QUANTITY