DESCRIPTION

Kichler Lighting Signata 60W 3-Light Bath Vanity Light

KK45703

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Signata
Color Finish
Natural Brass
Color Finish Category
Brass Tones
Depth
4-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Aluminum, Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
24 in

Starting at
Call for Pricing
  • QUANTITY