DESCRIPTION

Kichler Lighting Manningham 60W 3-Light Candelabra Base Incandescent Extension Pendant

KK49387

Color Finish

 

SPECIFICATIONS

Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Manningham
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
19 in
Light Bulb Base Type
Candelabra E-12
Material
Metal
Number Of Lights
3
Power Source
Hardwired
Watts
60
Width
8-1/2 in

Starting at
$338.17
EACH
  • QUANTITY