DESCRIPTION

Kichler Lighting Lacey™ 60W 3-Light Candelabra Bracket Fixture

KK45283

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Lacey™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Modern
Number Of Lights
3
Watts
60
Width
22 in

Starting at
$310.16
EACH
  • QUANTITY