DESCRIPTION

Kichler Lighting 60W 3-Light Candelabra Incandescent Bath Light

KK6090

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
4-1/2 in
Installation Type
Wall Mount
Length
5 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY