DESCRIPTION

Kichler Lighting Jardine Collection 60W 3-Light Candelabra Incandescent Semi-Flush Ceiling Light

KK42306

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jardine Collection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
15-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
10-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lumens
800
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY