DESCRIPTION

Kichler Lighting Embassy Row 60W 3-Light Candelabra Lantern

KK9885

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Embassy Row
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Beveled
Height
19-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY