DESCRIPTION

Kichler Lighting 60W 3-Light Fan Light Kit

KK33850

Glass Type:

SPECIFICATIONS

Bulb Type
Incandescent
Glass Type
Alabaster Swirl
Height
5 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B8
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
11 in

Starting at
$66.6
EACH
  • QUANTITY