DESCRIPTION

Kichler Lighting Tubes 60W 3-Light Halogen Bath Vanity

KK5967

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Tubes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
Glass Type
Opal Etched
Height
4-3/4 in
Length
5-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
180
Width
21 in

Starting at
$240.12
EACH
  • QUANTITY

DOCUMENTS