DESCRIPTION

Kichler Lighting 60W 3-Light Medium Base Incandescent Ceiling Light

KK8655

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Stucco White
Color Finish Category
Whites
Diameter
15 in
Glass Type
Satin Etched
Height
6-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
60
Width
15-1/4 in

Starting at
$31.5
EACH
  • QUANTITY