DESCRIPTION

Kichler Lighting 60W 3-Light Medium Flush Mount

KK8406TZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched White
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Volts
120V
Watts
180
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY