DESCRIPTION

Kichler Lighting Braelyn™ 60W 3-Light Medium Incandescent Ceiling Light

KK43057

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Braelyn™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
S21
Number Of Lights
3
Watts
180
Width
18 in

Starting at
$280.14
EACH
  • QUANTITY