DESCRIPTION

Kichler Lighting Dover 60W 3-Light Medium Semi-Flush Mount Ceiling Fixture

KK3623OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
15-1/2 in
Glass Type
Etched Seeded
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
180
Width
15-1/4 in

Starting at
$98.05
EACH
  • QUANTITY

DOCUMENTS