DESCRIPTION

Kichler Lighting Sausalito 60W 3-Light Outdoor Pendant

KK9832

Color Finish

 

SPECIFICATIONS

Collection
Sausalito
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
23 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY