DESCRIPTION

Kichler Lighting Tournai 60W 3-Light Outdoor Pendant

KK9855

Color Finish

 

SPECIFICATIONS

Collection
Tournai
Color Finish
Londonderry
ETL Listed
No
Energy Star Compliant
No
Height
24-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
11-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY