DESCRIPTION

Kichler Lighting Savannah Estate 60W 3-Light Outdoor Wall Lantern

KK9677

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Flame
Bulb Type
Incandescent
Collection
Savannah Estate
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
11-1/2 in
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
24-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Brass
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
12 in

Starting at
$398.2
EACH
  • QUANTITY