DESCRIPTION

Kichler Lighting Kirkwood 60W 3-Light Wall Mount Outdoor Lantern

KK9030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Kirkwood
Color Finish
Black
Color Finish Category
Blacks
Depth
11-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
ClearSeeded
Height
21 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Cast Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
9-3/4 in

Starting at
Call for Pricing
  • QUANTITY