DESCRIPTION

Kichler Lighting Wiscombe Park 60W 4-Light Candelabra Base Incandescent Extension Pendant

KK49503

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wiscombe Park
Color Finish
Weathered Zinc
Glass Type
Clear Seeded
Height
26-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
4
Watts
60
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY