DESCRIPTION

Kichler Lighting Dover 60W 4-Light Candelabra Chandelier

KK2019

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Seeded
Height
16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
4
Watts
240
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$158.08
EACH
  • QUANTITY