DESCRIPTION

Kichler Lighting Kensington® 60W 4-Light Foyer Pendant

KK43332

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kensington®
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
27 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
16-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY