DESCRIPTION

Kichler Lighting Tubes 60W 4-Light Halogen Bath Light

KK5968

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Tubes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Opal Etched
Height
4-3/4 in
Installation Type
Wall Mount
Length
5-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Watts
240
Width
28 in

Starting at
$304.16
EACH
  • QUANTITY

DOCUMENTS