DESCRIPTION

Kichler Lighting Steeplechase 60W 4-Light Pendant

KK43107

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Steeplechase
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
29 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
17 in

Starting at
Call for Pricing
  • QUANTITY