DESCRIPTION

Kichler Lighting Lara™ 60W 5-Light Candelabra Base Incandescent Chandelier

KK42861

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Outside/White Mottle Inside
Height
32-1/10 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
5
Watts
60
Width
26-3/4 in

Starting at
$558.28
EACH
  • QUANTITY