DESCRIPTION

Kichler Lighting Grand Bank™ 60W 5-Light Candelabra Base Incandescent Chandelier

KK43186

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Grand Bank™
Color Finish
Auburn Stained
Color Finish Category
Browns
Glass Type
Clear Seeded
Height
15-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
60
Width
5 in

Starting at
$618.31
EACH
  • QUANTITY