DESCRIPTION

Kichler Lighting Evan™ 60W 5-Light Candelabra Base Incandescent Chandelier

KK43324

Color Finish

 

SPECIFICATIONS

Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Evan™
Color Finish
Distressed Antique Grey
Color Finish Category
Greys
Height
30 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
60
Width
20 in

Starting at
$970.49
EACH
  • QUANTITY