DESCRIPTION

  • 24" D x 23" H
  • Brushed Nickel
  • Requires five medium base lamps, up to 60W

Kichler Lighting Dover 23 in. 60W 5-Light Candelabra E-12 Ceiling Mount Chandelier

KK2020

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Seeded
Height
23 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
300
Width
24 in

Starting at
$238.12
EACH
  • QUANTITY

DOCUMENTS