DESCRIPTION

Kichler Lighting Braelyn™ 60W 5-Light Medium Chandelier

KK43058

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Braelyn™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
11-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
S21
Lighting Direction
Down Lighting
Number Of Lights
5
Watts
60
Width
25 in

Starting at
$370.19
EACH
  • QUANTITY