DESCRIPTION

Kichler Lighting Organique 60W 6-Light Candelabra Base Incandescent Chandelier

KK42888

Color Finish

 

SPECIFICATIONS

Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Organique
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
20-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
60
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY