DESCRIPTION

Kichler Lighting Grand Bank™ 60W 6-Light Candelabra Base Incandescent Chandelier

KK43193

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Grand Bank™
Color Finish
Auburn Stained
Color Finish Category
Browns
Glass Type
Clear Seeded
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
60
Width
25 in

Starting at
$750.38
EACH
  • QUANTITY