DESCRIPTION

Kichler Lighting Hayman Bay™ 60W 6-Light Candelabra Base Incandescent Chandelier

KK43257

Color Finish

 

SPECIFICATIONS

Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Hayman Bay™
Color Finish
Distressed Antique White
Color Finish Category
Whites
Height
29-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
60
Width
27 in

Starting at
$598.3
EACH
  • QUANTITY